Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 6.14 in Overall L

  • Mfr # 06H041N01212

  • Zoro # G405657417


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Hex Size
3 3/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Width
4 13/32 in
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06H041N01212
Zoro #
G405657417
UPC #
840280599296
Country of Origin
Multiple

Dimensions

Hex Size
3 3/8 in
Width
4 13/32 in
Overall Height
5 3/4 in
Overall Length
6.14 in
Length
6 9/64 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Seat Material
PTFE
Standards
AD2000-WO
Item
Check Valve
Seal Material
PTFE
Body Material - Valves
316 Stainless Steel
Max. Water Pressure - Valves
200 psi
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline Disc
Mounting Orientation
Horizontal
Max. Temp. - Valves
356 Degrees F
Min. Temp. - Valves
-20 Degrees F
Flow Design
Single
Cracking Pressure
0.36 psi
Full Flow - Valves
No
Application - Valves
General Purpose
Max. Steam Pressure - Valves
130 psi WSP
Maximum Pressure - Steam
130 psi
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Flow
79.85 gpm
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
Check Mechanism Material
316 Stainless Steel
Valve Body Style
Inline
Connection Gender - Side 2
Female
For Media
Steam, Water
Connection Type - Side 2
NPT
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
356 Degrees F
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Connection Gender - Side 1
Female
Includes Counterweight
Counterweight Included
Valve Series
H041N01

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.363 psi, Mounting Orientation Horizontal, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 130 psi WSP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.