Zoro Homepage

Check Valve, 7.4 in Overall L

  • Mfr # 06H041N01030

  • Zoro # G605657415


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Hex Size
3 7/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Overall Length
7.4 in
Standards
AD2000-WO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06H041N01030
Zoro #
G605657415
UPC #
840280599302
Country of Origin
Multiple

Dimensions

Hex Size
3 7/8 in
Overall Length
7.4 in
Overall Height
6 29/64 in
Width
5 5/64 in
Length
7 13/32 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.363 psi, Mounting Orientation Horizontal, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 130 psi WSP, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.