Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 7.8 in Overall L

  • Mfr # 06H051N03030

  • Zoro # G705657322


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Hex Size
3 3/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Body Material - Valves
316 Stainless Steel
Overall Height
7 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06H051N03030
Zoro #
G705657322
UPC #
840280599111
Country of Origin
Multiple

Dimensions

Hex Size
3 3/8 in
Overall Height
7 3/32 in
Width
3 15/16 in
Length
7 51/64 in
Overall Length
7.8 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Body Material - Valves
316 Stainless Steel
Standards
AD2000-WO
Seal Material
PTFE
Item
Check Valve
Seat Material
PTFE
Spring Material
316 Stainless Steel
Max. Water Pressure - Valves
800 psi
Item - Check Valves
Check Valve
Mechanism and Body Design
Y Spring Piston
Full Flow - Valves
No
Flow Design
Single
Cracking Pressure
0.44 psi
Application - Valves
General Purpose
Max. Temp. - Valves
356 Degrees F
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
130 psi WSP
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
For Media
Steam, Water
Maximum Pressure - Steam
130 psi
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
800 psi
Connection Type - Side 1
NPT
Valve Body Style
Y-Style
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
Check Mechanism
Piston
Flow
110.22 gpm
Vacuum Service Rating
Not Rated
Silent Check
Standard
Operating Temperature - Maximum
356 Degrees F
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Valve Series
H051N03

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring Piston, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.435 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 356 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 130 psi WSP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.