Chemical Resistant Gloves, S, Butyl
Mfr # 9PX18
Zoro # G3847313
product price:Â $21.25
/prKey Features
Glove Size
S
Glove Length
14 in
Application
Chemical, Multipurpose
Size
S
Chemical Resistant Glove Material
Butyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9PX18
Zoro #
G3847313
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
S
Glove Length
14 in
Size
S
Glove Thickness
14 mil
For Glove Thickness
14.00 mil
Details
Item
Chemical Resistant Gloves
Application
Chemical, Multipurpose
Chemical Resistant Glove Material
Butyl
Glove Texture Location
Smooth
Back Material
Butyl
Description
Chemical Resistant Gloves, Butyl, Smooth, 14 mil, 14 in, Glove Size S, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.