Chrome-MolySteel, Outlet, 1/2"Socketx1/2"
- Mfr # 100741350226
- Zoro # G8080362
product price:Â
$
53.49
/ea
Key Features
Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100741350226
- Zoro #
- G8080362
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Weld Outlet
- Pipe Fitting Material
- Chrome-Moly Steel
- Specific Fitting Shape
- Outlet
- Basic Pipe Fitting Shape
- Outlet
- Fitting Schedule/Class
- Class 3000
- Fitting Connection Type
- FSW
- Standards
- ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
- Fittings Sub-Category
- Sockolets
- Max. Pressure
- 3000 psi @ 100 Degrees F
- Specific Pipe Fitting Shape
- Socket Weld Outlet
- Pipe Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Material
- Metal
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ 100 Degrees F
- Finish/Coating
- Phosphate
- Material Grade
- F91
- Fitting Side B Type
- Socket
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Socket
- Application
- Gases, Non-Potable Water, Oils
- Class
- Class 3000
- Fitting Side A Gender
- Female
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
- Pipe Size (Fittings)
- 1/2"
- Pipe Size
- 1/2"
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 1 1/4 in
- Overall Length
- 1 3/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Tube Size
- 1/2"
- Wire Rope Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Outlet, Chrome-Moly Steel, Phosphate, F91, Class Class 3000, 1/2 in, Female, Socket, 1 1/4 in, 1/2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.