Shop ZORO SELECT

Chrome-MolySteel, Outlet, 1/2"Socketx1/2"

  • Mfr # 100741350237
  • Zoro # G8212556

product price: 
$
21.89
/ea

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Sockolet
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100741350237
Zoro #
G8212556
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Overall Length
1 3/64 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/4 in
Tube Size
1/2"
Wire Rope Length
1 3/64 in
Length
1 3/64 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Sockolet
Fitting Schedule/Class
Class 3000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
Specific Pipe Fitting Shape
Socket Weld Outlet
Fittings Sub-Category
Sockolets
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Finish/Coating
Phosphate
Class
Class 3000
Application
Gases, Non-Potable Water, Oils
Fitting Side A Type
Socket
Material Grade
F11
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side B Type
Socket

Description

Outlet, Chrome-Moly Steel, Phosphate, F11, Class Class 3000, 1/2 in, Female, Socket, 1 1/4 in, 1/2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.