Chrome-MolySteel, Outlet, 1"Socketx1"

  • Mfr # 200791650226
  • Zoro # G8349564
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200791650226
Zoro #
G8349564
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side A Outside Diameter
2 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 7/16 in
Pipe Size
1"
Tube Size
1"
Wire Rope Length
1 7/16 in
Length
1 7/16 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
Basic Pipe Fitting Material
Metal
Max. Pressure
6000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Fittings Sub-Category
Sockolets
Specific Pipe Fitting Shape
Socket Weld Outlet
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Material Grade
F91
Fitting Side B Type
Socket
Includes Seal
No
Application
Gases, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
No
Class
Class 6000
Fitting Side A Gender
Female
Finish/Coating
Phosphate
Maximum Operating Pressure
6,000 psi @ 100 Degrees F

Description

Outlet, Chrome-Moly Steel, Phosphate, F91, Class Class 6000, 1 in, Female, Socket, 2 1/4 in, 1 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews