Shop ZORO SELECT

Chrome-MolySteel, Outlet, 2"Socketx2"

  • Mfr # 400341650240
  • Zoro # G8278794

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Sockolet
Specific Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400341650240
Zoro #
G8278794
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 39/64 in
Overall Length
2 3/16 in
Tube Size
2"
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Sockolet
Specific Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
Fittings Sub-Category
Sockolets
Specific Pipe Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Material
Metal
Max. Pressure
6000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Includes Seal
No
Color
Silver
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Maximum Operating Pressure
6,000 psi @ 100 Degrees F
Finish/Coating
Phosphate
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Gases, Non-Potable Water, Oils
Material Grade
F22
Class
Class 6000
Fitting Side B Gender
Female
Wire Color
Silver

Description

Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 2 in, Female, Socket, 3 39/64 in, 2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.