Shop ZORO SELECT
See all product information
Create Account
Chrome-MolySteel, Outlet, 3/4"Socketx3/4"
- Mfr # 150771350237
- Zoro # G7858681
product price:Â
$
26.59
/ea
Key Features
Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Sockolet
Specific Fitting Shape
Outlet
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150771350237
- Zoro #
- G7858681
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Weld Outlet
- Pipe Fitting Material
- Chrome-Moly Steel
- Basic Pipe Fitting Shape
- Sockolet
- Specific Fitting Shape
- Outlet
- Fitting Schedule/Class
- Class 3000
- Fitting Connection Type
- FSW
- Standards
- ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
- Pipe Fitting Schedule/Class
- Class 3000
- Specific Pipe Fitting Shape
- Socket Weld Outlet
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 3000 psi @ 100 Degrees F
- Fittings Sub-Category
- Sockolets
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Application
- Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 100 Degrees F
- Includes Seal
- No
- Fitting Side A Type
- Socket
- Fitting Side B Type
- Socket
- Fitting Side B Gender
- Female
- Finish/Coating
- Phosphate
- Material Grade
- F11
Dimensions
- Pipe Size - Pipe Fitting
- 3/4"
- Pipe Size (Fittings)
- 3/4"
- Fitting Side A Outside Diameter
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 7/64 in
- Pipe Size
- 3/4"
- Tube Size
- 3/4"
- Wire Rope Length
- 1 7/64 in
- Length
- 1 7/64 in
Description
Outlet, Chrome-Moly Steel, Phosphate, F11, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.