Shop ZORO SELECT
See all product information
Create Account
Chrome Spacer, PK5
Mfr # MPB1601
Zoro # G122588445
product price:Â
$
8.19
/pk of 5, $1.64/ea
Sold in multiples of 2Â pks for $16.38
Key Features
Wire Rope Length
1/8 in
For Screw Size
1/4 in
System of Measurement
Inch
Inside Diameter
0.281 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPB1601
- Zoro #
- G122588445
- UPC #
- 632393679466
- Country of Origin
- United States
- System of Measurement
- Inch
- Color
- Silver
- Item
- Chrome Spacer
- Spacer Type
- Round
- Material
- Steel
- Material Grade/Class
- 12L14
- Finish
- Chrome-Plated
Description
Chrome Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1/8 in, Inside Diameter 0.281 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Package Quantity 5