Zoro Homepage

Chucking Reamer, 0.2375In, 4 Flute, Carbide

  • Mfr # 500-0002375

  • Zoro # G8128897


product price: $49.77
/ea

Key Features

Size - Decimal
0.2375 in - 0.2375
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002375
Zoro #
G8128897
UPC #
888226111218
Country of Origin
United States

Dimensions

Size - Decimal
0.2375 in - 0.2375
Flute Length
1 in
Shank Size
0.2375"
Size- Decimal
0.2375" (0.2375)
Reamer Size
15/64 in
Size
0.2375"
Overall Length
3 in
Dimension Type
Decimal inch
Large End Dia.
0.2375"
Shank Dia.
15/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, N, S1
Shank Type
Straight
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Chamfer
45 Degrees
Spiral Direction
Neutral
Coolant Through
No
Number of Flutes
4
Primary Material Application
All Materials
Decimal Equivalent
0.2375
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.