Zoro Homepage

Chucking Reamer, 0.2390In, 4 Flute, Carbide

  • Mfr # 500-0002390

  • Zoro # G8281707


product price: $49.77
/ea

Key Features

Size - Decimal
0.2390 in - 0.2390
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002390
Zoro #
G8281707
UPC #
888226111232
Country of Origin
United States

Dimensions

Size - Decimal
0.2390 in - 0.2390
Flute Length
1 in
Large End Dia.
0.2390"
Reamer Size
15/64 in
Shank Dia.
15/64 in
Shank Size
0.2390"
Overall Length
3 in
Dimension Type
Decimal inch
Size
0.2390"
Size- Decimal
0.2390" (0.2390)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Chamfer
45 Degrees
Coolant Through
No
Shank Type
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Material
Carbide
Decimal Equivalent
0.2390
Chamfer Angle
45 Degrees
Number of Flutes
4
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.