Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3650 In, 6 Fl, Carbide

  • Mfr # 500-0003650

  • Zoro # G8344262


product price: $93.21
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3650 in - 0.3650
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003650
Zoro #
G8344262
UPC #
888226112154
Country of Origin
United States

Dimensions

Size - Decimal
0.3650 in - 0.3650
Flute Length
1 1/4 in
Large End Dia.
0.3650"
Size
0.3650"
Dimension Type
Decimal inch
Size- Decimal
0.3650" (0.3650)
Overall Length
3 1/2 in
Shank Dia.
23/64 in
Reamer Size
23/64 in
Shank Size
0.3650"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Number of Flutes
6
Coolant Through
No
Material
Carbide
Shank Type
Straight
Decimal Equivalent
0.3650
Cutting Direction
Right Hand
Chamfer
45 Degrees
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.