Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3670 In, 6 Fl, Carbide

  • Mfr # 500-0003670

  • Zoro # G8273316


product price: $93.21
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3670 in - 0.3670
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003670
Zoro #
G8273316
UPC #
888226112178
Country of Origin
United States

Dimensions

Size - Decimal
0.3670 in - 0.3670
Flute Length
1 1/4 in
Overall Length
3 1/2 in
Reamer Size
23/64 in
Size
0.3670"
Shank Dia.
23/64 in
Shank Size
0.3670"
Size- Decimal
0.3670" (0.3670)
Large End Dia.
0.3670"
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Decimal Equivalent
0.3670
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Primary Material Application
All Materials
Number of Flutes
6
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.