Zoro Homepage

Chucking Reamer, 0.6260In, 4 Flute, Carbide

  • Mfr # 500-0006260

  • Zoro # G8251135


product price: $217.93
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.6260 in - 0.6260
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0006260
Zoro #
G8251135
UPC #
888226170079
Country of Origin
United States

Dimensions

Size - Decimal
0.6260 in - 0.6260
Flute Length
1 3/4 in
Overall Length
4 in
Reamer Size
5/8 in
Dimension Type
Decimal inch
Shank Size
0.6260"
Size- Decimal
0.6260" (0.6260)
Size
0.6260"
Large End Dia.
0.6260"
Shank Dia.
5/8 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Oversized, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.