Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 14.5mm, 6 Flute, HSS

  • Mfr # 13H741

  • Zoro # G3957913


product price: $21.59
/ea

Key Features

Size - Decimal
14.50mm - 0.5709
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H741
Zoro #
G3957913
UPC #
190735388570
Country of Origin
India

Dimensions

Size - Decimal
14.50mm - 0.5709
Flute Length
2 in
Shank Size
0.5709"
Dimension Type
Metric
Overall Length
8 in
Reamer Size
14.50 mm
Size- Decimal
14.50mm (0.5709)
Shank Dia.
9/16 in
Size
14.50mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Material
High Speed Steel
Number of Flutes
6
Spiral Direction
Neutral
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Decimal Equivalent
0.5709
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 14.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.