Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3.5mm, 4 Flute, Carbide

  • Mfr # 500-004003.5

  • Zoro # G8414515


product price: $25.02
/ea

Key Features

Size - Decimal
3.50mm - 0.1378
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-004003.5
Zoro #
G8414515
UPC #
888226113342
Country of Origin
United States

Dimensions

Size - Decimal
3.50mm - 0.1378
Flute Length
19.00 mm
Shank Dia.
3.5 mm
Reamer Size
3.50 mm
Size- Decimal
3.50mm (0.1378)
Dimension Type
Metric
Overall Length
64.00 mm
Size
3.50mm
Large End Dia.
0.1378"
Shank Size
0.1378"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Shank Type
Straight
Chamfer
45 Degrees
Number of Flutes
4
Chamfer Angle
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Decimal Equivalent
0.1378
Material
Carbide
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.