Chucking Reamer Set, Straight, 13
Mfr # 11V306
Zoro # G3947553
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11V306
Zoro #
G3947553
UPC #
190735379783
Country of Origin
India
Dimensions
Sizes Included
1.00 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm
Largest Reamer Size
7.00 mm
Dimension Type
Metric
Smallest Reamer Size
1.00 mm
Details
Item
Chucking Reamer Set
Material - Machining
High Speed Steel
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Number of Pieces
13
Includes
Plastic Pouch
Cutting Direction
Right Hand
Material
High Speed Steel
Spiral Direction
Right Hand
Description
Chucking Reamer Set, 13, Metric, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.