Chucking Reamer Sets, 1-13x0.5mm, 25pc
Mfr # 11V307
Zoro # G3944035
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11V307
Zoro #
G3944035
UPC #
190735379790
Country of Origin
India
Dimensions
Sizes Included
1.00 mm, 1.50 mm, 10 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm. 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm
Largest Reamer Size
13.00 mm
Smallest Reamer Size
1.00 mm
Dimension Type
Metric
Details
Item
Chucking Reamer Set
Material - Machining
High Speed Steel
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Reamer Application
Through Hole
Spiral Direction
Right Hand
Material
High Speed Steel
Includes
Wood Case
Number of Pieces
25
Description
Chucking Reamer Set, 25, Metric, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.