ChuckingReamer, Straight, 1-1/2in, 0.057in

  • Mfr # 500-0000570
  • Zoro # G8040663
product price: 
$
30.39
/ea

Key Features

Size - Decimal
0.0570 in - 0.0570
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000570
Zoro #
G8040663
UPC #
888226108294
Country of Origin
United States

Dimensions

Size - Decimal
0.0570 in - 0.0570
Flute Length
3/8 in
Size
0.0570"
Shank Dia.
3/64 in
Size- Decimal
0.0570" (0.0570)
Reamer Size
3/64 in
Dimension Type
Decimal inch
Large End Dia.
0.0570"
Shank Size
0.0570"
Overall Length
1 1/2 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.057 in
Shank Diameter
0.06 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Coolant Through
No
Material
Carbide
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chamfer
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0570
Spiral Direction
Neutral
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, P, S
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
List Number
500

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in

Ratings & reviews