ChuckingReamer, Straight, 2-1/2in, 0.139in
- Mfr # 500-0001390
- Zoro # G8437667
product price:Â
$
46.49
/ea
Key Features
Size - Decimal
0.1390 in - 0.1390
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001390
- Zoro #
- G8437667
- UPC #
- 888226109659
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Decimal Equivalent
- 0.1390
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code
- K, P
- Coolant Through
- No
- Spiral Direction
- Neutral
- Chamfer Angle
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 4
- Chamfer
- 45 Degrees
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.1390 in - 0.1390
- Flute Length
- 3/4 in
- Overall Length
- 2 1/2 in
- Shank Size
- 0.1390"
- Size- Decimal
- 0.1390" (0.1390)
- Size
- 0.1390"
- Shank Dia.
- 1/8 in
- Large End Dia.
- 0.1390"
- Dimension Type
- Decimal inch
- Reamer Size
- 1/8 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.14 in
- Reamer Size - Decimal Equivalent
- 0.139 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.