ChuckingReamer, Straight, 2-1/2in, 0.155in

  • Mfr # 500-0001550
  • Zoro # G8405031
product price: 
$
46.49
/ea

Key Features

Size - Decimal
0.1550 in - 0.1550
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001550
Zoro #
G8405031
UPC #
888226103626
Country of Origin
United States

Dimensions

Size - Decimal
0.1550 in - 0.1550
Flute Length
3/4 in
Shank Dia.
9/64 in
Reamer Size
9/64 in
Size- Decimal
0.1550" (0.1550)
Large End Dia.
0.1550"
Dimension Type
Decimal inch
Shank Size
0.1550"
Overall Length
2 1/2 in
Size
0.1550"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.155 in
Shank Diameter
0.16 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Decimal Equivalent
0.1550
Shank Type
Straight
Number of Flutes
4
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Steel
Material
Carbide
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, P
Chamfer
45 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
500
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/64 in

Ratings & reviews