Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 2-1/4in, 0.106in
- Mfr # 500-0001060
- Zoro # G8380775
product price:Â
$
35.79
/ea
Key Features
Size - Decimal
0.1060 in - 0.1060
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001060
- Zoro #
- G8380775
- UPC #
- 888226109178
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Material
- Carbide
- Primary Material Application ISO Code
- K, P
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Chamfer
- 45 Degrees
- Decimal Equivalent
- 0.1060
- Spiral Direction
- Neutral
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 4
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.1060 in - 0.1060
- Flute Length
- 5/8 in
- Shank Dia.
- 3/32 in
- Dimension Type
- Decimal inch
- Reamer Size
- 3/32 in
- Overall Length
- 2 1/4 in
- Size- Decimal
- 0.1060" (0.1060)
- Large End Dia.
- 0.1060"
- Shank Size
- 0.1060"
- Size
- 0.1060"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.106 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.11 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.