ChuckingReamer, Straight, 2-3/4in, 0.165in
- Mfr # 500-0001650
- Zoro # G8168237
product price:Â
$
53.15
/ea
Key Features
Size - Decimal
0.1650 in - 0.1650
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001650
- Zoro #
- G8168237
- UPC #
- 888226109987
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Spiral Direction
- Neutral
- Decimal Equivalent
- 0.1650
- Chamfer
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Chamfer Angle
- 45 Degrees
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.1650 in - 0.1650
- Flute Length
- 7/8 in
- Size
- 0.1650"
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.1650"
- Shank Dia.
- 5/32 in
- Reamer Size
- 5/32 in
- Overall Length
- 2 3/4 in
- Shank Size
- 0.1650"
- Size- Decimal
- 0.1650" (0.1650)
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.17 in
- Reamer Size - Decimal Equivalent
- 0.165 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.