Shop ZORO SELECT

ChuckingReamer, Straight, 2-3/4in, 0.183in

  • Mfr # 500-0001830
  • Zoro # G8374274

product price: 
$
53.15
/ea

Key Features

Size - Decimal
0.1830 in - 0.1830
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001830
Zoro #
G8374274
UPC #
888226103725
Country of Origin
United States

Dimensions

Size - Decimal
0.1830 in - 0.1830
Flute Length
7/8 in
Size- Decimal
0.1830" (0.1830)
Overall Length
2 3/4 in
Shank Size
0.1830"
Size
0.1830"
Large End Dia.
0.1830"
Shank Dia.
11/64 in
Dimension Type
Decimal inch
Reamer Size
11/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.183 in
Shank Diameter
0.18 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
Chamfer
45 Degrees
Coolant Through
No
Material
Carbide
Primary Material Application
Cast Iron, Steel
Spiral Direction
Neutral
Number of Flutes
4
Chamfer Angle
45 Degrees
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.1830
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, M, N, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
List Number
500

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.