ChuckingReamer, Straight, 2-3/4in, 0.19in
- Mfr # 500-0001900
- Zoro # G8395694
product price:Â
$
53.15
/ea
Key Features
Size - Decimal
0.1900 in - 0.1900
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001900
- Zoro #
- G8395694
- UPC #
- 888226083041
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Spiral Direction
- Neutral
- Material
- Carbide
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Decimal Equivalent
- 0.1900
- Chamfer
- 45 Degrees
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Shank Type
- Straight
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
Dimensions
- Size - Decimal
- 0.1900 in - 0.1900
- Flute Length
- 7/8 in
- Large End Dia.
- 0.1900"
- Size- Decimal
- 0.1900" (0.1900)
- Dimension Type
- Decimal inch
- Shank Size
- 0.1900"
- Reamer Size
- 3/16 in
- Size
- 0.1900"
- Overall Length
- 2 3/4 in
- Shank Dia.
- 3/16 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.19 in
- Shank Diameter
- 0.19 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.