Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4171394
  • Zoro # G2813209

product price: 
$
9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171394
Zoro #
G2813209
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404ML
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
DNMG331ML
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
DNMG331ML
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Included Angle
55 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
ML
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.1500"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.