ChuckingReamer, Straight, 3-1/4in, 0.262in
- Mfr # 500-0002620
- Zoro # G7919143
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2620 in - 0.2620
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002620
- Zoro #
- G7919143
- UPC #
- 888226111416
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.2620
- Material
- Carbide
- Chamfer Angle
- 45 Degrees
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Primary Material Application ISO Code
- K, P
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Primary Material Application
- Cast Iron, Steel
- Chamfer
- 45 Degrees
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.2620 in - 0.2620
- Flute Length
- 1 1/8 in
- Shank Size
- 0.2620"
- Dimension Type
- Decimal inch
- Size
- 0.2620"
- Large End Dia.
- 0.2620"
- Reamer Size
- 1/4 in
- Overall Length
- 3 1/4 in
- Size- Decimal
- 0.2620" (0.2620)
- Shank Dia.
- 1/4 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.262 in
- Shank Diameter
- 0.26 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.