Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-8.03
  • Zoro # G8314835
product price: 
$
512.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
8.03mm - 0.3161
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481TMS-8.03
Zoro #
G8314835
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3161
Material
Carbide
Cutting Direction
Left Hand
List Number
F2481
Coolant Through
Yes
Number of Pieces
1
Number of Flutes
6
Standards
DIN 6537
Application
For Cast Iron, Steel
Spiral Direction
Left Hand
Point Type
Self-centering
Drill Bit Finish
TMS
Drill Bit Material
Carbide
Grade
High Performance
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
8.03mm - 0.3161
Flute Length
16.00 mm
Shank Dia.
8 mm
Overall Length
100.00 mm
Drill Bit Size
8.03mm
Reamer Size
8.03 mm
Size- Decimal
8.03mm (0.3161)
Drill Bit Dimension Type
Metric

Description

Chucking Reamer, Carbide, TiAlN, Metric, 8.03 mm

Ratings & reviews