Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.269in
- Mfr # 500-0002690
- Zoro # G8009434
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2690 in - 0.2690
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002690
- Zoro #
- G8009434
- UPC #
- 888226111478
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Decimal Equivalent
- 0.2690
- Chamfer
- 45 Degrees
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Material
- Carbide
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Number of Flutes
- 6
- Primary Material Application ISO Code
- K, P
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.2690 in - 0.2690
- Flute Length
- 1 1/8 in
- Shank Size
- 0.2690"
- Large End Dia.
- 0.2690"
- Reamer Size
- 17/64 in
- Size- Decimal
- 0.2690" (0.2690)
- Shank Dia.
- 17/64 in
- Dimension Type
- Decimal inch
- Size
- 0.2690"
- Overall Length
- 3 1/4 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.27 in
- Reamer Size - Decimal Equivalent
- 0.269 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.