ChuckingReamer, Straight, 3-1/4in, 0.278in
- Mfr # 500-0002780
- Zoro # G8066107
product price:Â
$
79.49
/ea
Key Features
Size - Decimal
0.2780 in - 0.2780
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0002780
- Zoro #
- G8066107
- UPC #
- 888226111539
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Material
- Carbide
- Spiral Direction
- Neutral
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Number of Flutes
- 6
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Chamfer Angle
- 45 Degrees
- Shank Type
- Straight
- Coolant Through
- No
- Decimal Equivalent
- 0.2780
- Primary Material Application
- Cast Iron, Steel
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- List Number
- 500
Dimensions
- Size - Decimal
- 0.2780 in - 0.2780
- Flute Length
- 1 1/8 in
- Shank Dia.
- 17/64 in
- Reamer Size
- 17/64 in
- Size
- 0.2780"
- Dimension Type
- Decimal inch
- Size- Decimal
- 0.2780" (0.2780)
- Shank Size
- 0.2780"
- Overall Length
- 3 1/4 in
- Large End Dia.
- 0.2780"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.278 in
- Shank Diameter
- 0.28 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.