ChuckingReamer, Straight, 3-1/4in, 0.283in

  • Mfr # 500-0002830
  • Zoro # G8305902
product price: 
$
81.99
/ea

Key Features

Size - Decimal
0.2830 in - 0.2830
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0002830
Zoro #
G8305902
UPC #
888226108805
Country of Origin
United States

Dimensions

Size - Decimal
0.2830 in - 0.2830
Flute Length
1 1/8 in
Size- Decimal
0.2830" (0.2830)
Overall Length
3 1/4 in
Shank Size
0.2830"
Reamer Size
9/32 in
Dimension Type
Decimal inch
Large End Dia.
0.2830"
Shank Dia.
9/32 in
Size
0.2830"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.28 in
Reamer Size - Decimal Equivalent
0.283 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Spiral Direction
Neutral
Shank Type
Straight
Primary Material Application ISO Code
K, P
Coolant Through
No
Chamfer
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
6
Chamfer Angle
45 Degrees
Primary Material Application
Cast Iron, Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.2830
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
List Number
500
Secondary Material Application ISO Code
H, M, N, P, S
Reamer Application
Through Hole

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/32 in

Ratings & reviews