ChuckingReamer, Straight, 3-1/4in, 0.301in

  • Mfr # 500-0003010
  • Zoro # G8218743
product price: 
$
81.99
/ea

Key Features

Size - Decimal
0.3010 in - 0.3010
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0003010
Zoro #
G8218743
UPC #
888226111621
Country of Origin
United States

Dimensions

Size - Decimal
0.3010 in - 0.3010
Flute Length
1 1/8 in
Dimension Type
Decimal inch
Shank Size
0.3010"
Shank Dia.
19/64 in
Overall Length
3 1/4 in
Reamer Size
19/64 in
Size
0.3010"
Size- Decimal
0.3010" (0.3010)
Large End Dia.
0.3010"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.3 in
Reamer Size - Decimal Equivalent
0.301 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Decimal Equivalent
0.3010
Shank Type
Straight
Material
Carbide
Primary Material Application
Cast Iron, Steel
Number of Flutes
6
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, M, N, P, S
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 19/64 in

Ratings & reviews