Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.309in
- Mfr # 500-0003090
- Zoro # G8020783
product price:Â
$
81.99
/ea
Key Features
Size - Decimal
0.3090 in - 0.3090
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0003090
- Zoro #
- G8020783
- UPC #
- 888226111690
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Chamfer Angle
- 45 Degrees
- Decimal Equivalent
- 0.3090
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
- Spiral Direction
- Neutral
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Coolant Through
- No
- Material
- Carbide
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.3090 in - 0.3090
- Flute Length
- 1 1/8 in
- Size
- 0.3090"
- Reamer Size
- 19/64 in
- Shank Dia.
- 19/64 in
- Overall Length
- 3 1/4 in
- Shank Size
- 0.3090"
- Size- Decimal
- 0.3090" (0.3090)
- Large End Dia.
- 0.3090"
- Dimension Type
- Decimal inch
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.309 in
- Shank Diameter
- 0.31 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.