Shop ZORO SELECT

ChuckingReamer, Straight, 3-1/4in, 0.312in

  • Mfr # 500-0003120
  • Zoro # G2655446

product price: 
$
67.29
/ea

Key Features

Size - Decimal
0.3120 in - 0.3120
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0003120
Zoro #
G2655446
UPC #
655257422039
Country of Origin
United States

Dimensions

Size - Decimal
0.3120 in - 0.3120
Flute Length
1 1/8 in
Shank Size
0.3120"
Shank Dia.
19/64 in
Size- Decimal
0.3120" (0.3120)
Reamer Size
19/64 in
Size
0.3120"
Dimension Type
Dowel Pin
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Overall Length
3 1/4 in
Reamer Size - Decimal Equivalent
0.312 in
Shank Diameter
0.31 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Primary Material Application
Cast Iron, Steel
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Material
Carbide
Primary Material Application ISO Code
K, P
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.3120
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
List Number
500

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.