Shop ZORO SELECT

ChuckingReamer, Straight, 3-1/4in, 0.31in

  • Mfr # 500-0003100
  • Zoro # G7867465

product price: 
$
81.99
/ea

Key Features

Size - Decimal
0.3100 in - 0.3100
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0003100
Zoro #
G7867465
UPC #
888226111706
Country of Origin
United States

Dimensions

Size - Decimal
0.3100 in - 0.3100
Flute Length
1 1/8 in
Reamer Size
19/64 in
Overall Length
3 1/4 in
Shank Size
0.3100"
Size
0.3100"
Large End Dia.
0.3100"
Size- Decimal
0.3100" (0.3100)
Shank Dia.
19/64 in
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.31 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Reamer Size - Decimal Equivalent
0.31 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Primary Material Application ISO Code
K, P
Cutting Direction
Right Hand
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Primary Material Application
Cast Iron, Steel
Material
Carbide
Shank Type
Straight
Coolant Through
No
Decimal Equivalent
0.3100
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, P, S
List Number
500
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 19/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.