Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3in, 0.201in
- Mfr # 500-003007
- Zoro # G8307056
product price:Â
$
44.99
/ea
Key Features
Size - Decimal
#7 - 0.2010
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-003007
- Zoro #
- G8307056
- UPC #
- 888226083805
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 4
- Chamfer Angle
- 45 Degrees
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Decimal Equivalent
- 0.2010
- Material
- Carbide
- Coolant Through
- No
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
Dimensions
- Size - Decimal
- #7 - 0.2010
- Flute Length
- 1 in
- Shank Dia.
- 3/16 in
- Reamer Size
- #7
- Shank Size
- 0.2010"
- Dimension Type
- Wire
- Size- Decimal
- #7 (0.2010)
- Large End Dia.
- 0.2010"
- Overall Length
- 3 in
- Size
- #7
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.201 in
- Shank Diameter
- 0.2 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.