ChuckingReamer, Straight, 2-1/4in, 0.118in

  • Mfr # 500-0001180
  • Zoro # G8174652
product price: 
$
37.99
/ea

Key Features

Size - Decimal
0.1180 in - 0.1180
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0001180
Zoro #
G8174652
UPC #
888226109369
Country of Origin
United States

Dimensions

Size - Decimal
0.1180 in - 0.1180
Flute Length
5/8 in
Size
0.1180"
Dimension Type
Decimal inch
Reamer Size
7/64 in
Size- Decimal
0.1180" (0.1180)
Shank Size
0.1180"
Shank Dia.
7/64 in
Overall Length
2 1/4 in
Large End Dia.
0.1180"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.118 in
Shank Diameter
0.12 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Chamfer Angle
45 Degrees
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Coolant Through
No
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.1180
Number of Flutes
4
Shank Type
Straight
Primary Material Application
Cast Iron, Steel
Chamfer
45 Degrees
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/64 in

Ratings & reviews