Zoro Select
Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25
- Zoro #: G2684184
- Mfr #: COL1009SS
Hover or click to zoom Tap to zoom
Key Features
- Item: Clamp, Loop Strap
- Clamp Material: 304 Stainless Steel
- Cable Clamping Dia.: 5/8 in
- Clamp Thickness: 0.032 in
- Clamp Band Width: 1/2 in
- Clamp Color: Black
- Clamp Finish: Natural
- Package Quantity: 25
$32.64
Pk of 25, $1.31/ea
Subtotal: $32.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #COL1009SS
- Zoro #G2684184
- Country of OriginUnited States
- Category Cable Clamps & Clips
Dimensions
Clamp Band Width | 1/2 in |
Width | 1/2" |
Details
Item | Clamp, Loop Strap |
Clamp Material | 304 Stainless Steel |
Cable Clamping Dia. | 5/8 in |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Natural |
Package Quantity | 25 |
Mounting Hole Dia. | 0.2813 in |
Color | Black |
Material | 304 STAINLESS STEEL |
Clamping Dia. | 5/8" |
Cushion Type | Extruded EPDM |
Type | Cushioned |
Thickness | 1/32" |
Description
Clamp, Loop Strap, Cushioned Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 25
Reviews of Zoro Select #COL1009SS
Explore more
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 22CC37B0375
- ZORO SELECT 5/16X.140X.495 STANDARD CABLE CLAMPS NYLON 312140CCN06
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole COL1609SS
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 22CC37B0312
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 COV0909Z1
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 COL1613Z1
- X1 TOOLS 5/8" Rubber Insulated Clamp (6 Clamps), 6PK X1E-CON-CLA-RUB-0625x6
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1-1/4" Dia - Vinyl Insulated - 100 Pcs CC-5005-C
- PANDUIT Bevel Entry Cord Clip, Adh., .38" (9.7mm BEC38-A-T
- PANDUIT Cable Clip (100 Pack) for 0.31" - 0.38" Flexible Cable on 1/16" - 3/16" Flange PSC2B
- MIDWEST FASTENER 1" x 1.3" Zinc Plated Steel Center Mount Handle Clips 6PK 66583
- Zoro Select Cable Clamps & Clips