Zoro Homepage

Clamp, Double Bolt

  • Mfr # 3LZ30

  • Zoro # G0318482


product price: $8.89
/ea

Key Features

Clamp Type
Double-Bolt Clamp
Material of Construction
Carbon Steel
Max. Hose Outside Dia. (In.)
2 19/64 in
Min. Hose Outside Dia. (In.)
2 7/64 in
Hose Inside Dia. (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ30
Zoro #
G0318482
UPC #
190735481103
Country of Origin
Taiwan, Province of China

Dimensions

Max. Hose Outside Dia. (In.)
2 19/64 in
Min. Hose Outside Dia. (In.)
2 7/64 in
Hose Inside Dia. (In.)
1 1/2 in
For Minimum Outside Diameter
2 7/64 in
Clamp Minimum Inside Diameter
2 7/64 in
For Maximum Outside Diameter
2 19/64 in
Band Width
1 in
Clamp Maximum Inside Diameter
2 19/64 in
Hex Size
10 mm
Band Thickness
0.276 in

Details

Clamp Type
Double-Bolt Clamp
Material of Construction
Carbon Steel
Item
Hose Clamp
For Use With
Low Pressure Couplings
Type
Bolt-Close Clamp
Torque (Foot-Pounds)
27 ft-lb
Band Material
Steel
Band Material Finish
Zinc-Plated
Maximum Torque
27 ft-lb
Fastener Housing Material
Zinc-Plated Steel
Minimum Operating Temperature
-20 Degrees F
Grade
General Purpose
Install Torque
27 ft-lb
Features
2 Bolt
Band Type
Smooth
For Environment
Agicultural, Drilling, Jackhammer, Mining, Washdown
Maximum Operating Temperature
150 Degrees F
Application
Air Pressure Applications
Screw Material
Steel
Reusable Clamp
Yes
For Use On
Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings
Drive Type
External Hex
Screw Material Finish
Zinc-Plated

Description

Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.276 in, Band Width 1 in, Clamp Maximum Inside Diameter 2 19/64 in, Clamp Minimum Inside Diameter 2 7/64 in, Install Torque 27 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.