Zoro Homepage

Clamp, Stainless Steel, Threaded, 2 in

  • Mfr # 13MHHS2.0

  • Zoro # G4028525


product price: $18.99
/ea

Key Features

Connection
Wing Nut
Standards
3A
Fittings Sub-Category
Clamps
Body Material
Stainless Steel
Max. Pressure
550 psi@70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHHS2.0
Zoro #
G4028525
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Tube Size
2 in
Compatible Tube Wall Thickness
0.065 in
Compatible Tube Size
2 in

Details

Item
Sanitary Fitting Clamp
Connection
Wing Nut
Standards
3A
Fittings Sub-Category
Clamps
Body Material
Stainless Steel
Max. Pressure
550 psi@70 Degrees F
Maximum Operating Pressure
550 psi @ 70 Degrees F
Clamp Type
Clamp
Clamp Connection Type
Threaded
Material Grade
304
Operating Pressure - Maximum
550 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 550 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.