Clamp, Stainless Steel, Threaded, 3/4 in
Mfr # 13MHHM.75
Zoro # G3942434
product price: $9.89
/eaKey Features
Standards
3A
Max. Pressure
1500 psi@70 Degrees F
For Tube Size
1/2 in, 3/4 in
Body Material
Stainless Steel
Fittings Sub-Category
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13MHHM.75
Zoro #
G3942434
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Tube Size
1/2 in, 3/4 in
Compatible Tube Wall Thickness
0.065 in
Compatible Tube Size
3/4 in
Details
Item
Sanitary Fitting Clamp
Standards
3A
Max. Pressure
1500 psi@70 Degrees F
Body Material
Stainless Steel
Fittings Sub-Category
Clamps
Connection
Wing Nut
Clamp Type
Clamp
Maximum Operating Pressure
1,500 psi @ 70 Degrees F
Material Grade
304
Clamp Connection Type
Threaded
Operating Pressure - Maximum
1,500 psi
Description
Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3/4 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 1,500 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.