Zoro Homepage

Clamp, StainlessSteel, Threaded, 21/2in

  • Mfr # 13MHP2.5

  • Zoro # G3982054


product price: $21.19
/ea

Key Features

Body Material
Stainless Steel
Max. Pressure
1000 psi@70 Degrees F
Connection
Bolted
Fittings Sub-Category
Clamps
For Tube Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHP2.5
Zoro #
G3982054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Tube Size
2 1/2 in
Compatible Tube Size
2 1/2 in
Compatible Tube Wall Thickness
0.065 in

Details

Item
Sanitary Fitting Clamp
Body Material
Stainless Steel
Max. Pressure
1000 psi@70 Degrees F
Connection
Bolted
Fittings Sub-Category
Clamps
Standards
3A
Material Grade
304
Maximum Operating Pressure
1,000 psi @ 70 Degrees F
Clamp Connection Type
Threaded
Clamp Type
Clamp
Operating Pressure - Maximum
1,000 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 1,000 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.