Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 55 mm L, 160 PK
- Mfr # HC30160551GB
- Zoro # G5721161
product price:Â
$
119.99
/pk of 160, $0.75/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
24 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC30160551GB
- Zoro #
- G5721161
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Proof Load
- 940 N/sq mm
- Thread Type
- Coarse
- Rockwell Hardness
- HRC32
- Tensile Strength
- 150,800 psi
- Threadlocker Minimum Temperature
- M16-2.00
- Dimensional Standards
- DIN 933
- Threadlocker Maximum Temperature
- 2 mm
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Screw Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M16-2.00
- Fastener Length
- 55 mm
- Head Width
- 24 mm
- Min. Thread Length
- 55 mm
- Head Height
- 10 mm
- Minimum Thread Length
- 55 mm
- Overall Length
- 55 mm
- Screw Size
- M16
- Wire Rope Length
- 55 mm
- Length
- 55 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M16-2.00, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 55 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 160
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.