Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK

  • Mfr # M04104.100.0050

  • Zoro # G5342443


product price:  $17.99
/pk 50, $0.36/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.100.0050
Zoro #
G5342443
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
50 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Finish
Zinc Yellow
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Thread Type
Coarse
Screw Industry Standards
DIN 931
Proof Load
830 N/sq mm
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M04104.100.0050 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. This particular model adheres to the DIN 931 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Finish: The screw provides a Zinc Yellow finish which may contribute to durability and corrosion resistance.
  • Fastener Length: The screw has a length of 50 mm, indicating its potential depth of insertion.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material: The screw is made from steel which may influence strength, durability, and corrosion resistance in various applications.
  • Material Grade/Class: Class 10.9 indicates potential strength, hardness and resistance properties that could be considered during the selection process in industrial applications.
  • Tensile Strength: The screw features a tensile strength of 150,800 psi which might suggest its potential durability and suitability for certain industrial applications
  • Thread Direction & Size: Right hand thread direction with size M10-1.50 crucial for secure fastening in different applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.