Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK

  • Mfr # M04170.140.0040

  • Zoro # G5688304


product price: $38.19
/pk 50, $0.76/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.50
Head Width
21 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04170.140.0040
Zoro #
G5688304
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-1.50
Fastener Length
40 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
40 mm
Head and Washer Height
8.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M14-1.50
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.