Zoro Homepage

Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK

  • Mfr # M04132.140.0050

  • Zoro # G2653379


product price: $79.39
/pk 25, $3.18/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M14-2.00
Head Width
18 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04132.140.0050
Zoro #
G2653379
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
50 mm
Head Width
18 mm
Min. Thread Length
34 mm
Head Height
12.8 mm
Drive Size
14 mm
Minimum Thread Length
34 mm
Flange Diameter
31 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Fastener Industry Standards
DIN 6921
Thread Type
Coarse
Tensile Strength
145,038 psi
Flange Bolt Type
Flange Bolt
Screw Grade/Class
Class 10.9
Head Type - Bolts
Hex Flange
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 6921
Rockwell Hardness
HRC32
Type
Flange Bolt
Dimensional Standards
DIN 6921
Thread Pitch
2 mm
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 14 mm, Fastener Length 50 mm, Finish Black Oxide, Flange Diameter 31 mm, Flange Type Standard, Head Height 12.8 mm, Head Width 18 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 34 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M14-2.00, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.