Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK

  • Mfr # M04160.160.0050
  • Zoro # G5772916
product price: 
$
29.39
/pk of 25, $1.18/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-1.50
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04160.160.0050
Zoro #
G5772916
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Dimensional Standards
DIN 960
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M16-1.50
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 960
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Dimensions

Thread Size
M16-1.50
Fastener Length
50 mm
Head Width
24 mm
Min. Thread Length
38 mm
Head Height
10 mm
Screw Size
M16
Minimum Thread Length
38 mm
Overall Length
50 mm
Wire Rope Length
50 mm
Length
50 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.