Zoro Homepage

Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 90 mm L, 25 PK

  • Mfr # M04210.160.0090

  • Zoro # G0207238


product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
27 mm
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04210.160.0090
Zoro #
G0207238
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
90 mm
Head Width
27 mm
Thread Length
28 mm
Head Height
10 mm
Head Diameter
27 mm
Minimum Thread Length
28 mm
Grip Size
62 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6914, ISO 7412
Item
Structural Bolt
Structural Bolt Type
Structural Bolt
Thread Type
Partially Threaded
Rockwell Hardness
C32 to C39
Thread Pitch
2 mm
Dimensional Standards
DIN 6914, ISO 7412
Includes Nut
No
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Tensile Strength
145,038 psi
Manufacturer Location
Globally Sourced

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 90 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28 mm, Fastener Thread Direction Right Hand, Head Dia. 27 mm, Head Height 10 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.