This item is Discontinued.

Zoro Select Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK L04110.360.0070

Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (Discontinued)

  • Mfr # L04110.360.0070
  • Zoro # G5662146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04110.360.0070
Zoro #
G5662146
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Fastener Length
70 mm
Head Width
55 mm
Min. Thread Length
70 mm
Head Height
22.5 mm
Minimum Thread Length
70 mm
Head and Washer Height
22.5 mm
Dia./Thread Size
M36-4.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 933
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Basic Material
Steel
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 933
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
4 mm
Thread Pitch
4 mm
Threadlocker Minimum Temperature
M36-4.00
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 22.5 mm, Head Width 55 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.